Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCGT, .2, Carbide

  • Mfr # VCGT330MESI-AC530U

  • Zoro # G6380766


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT330MESI-AC530U
Zoro #
G6380766
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330
Corner Radius
.2
Nose Radius
0.0039"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT160401MN-SI
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw-On
ANSI Number
VCGT330MESI-AC530U
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
No. of Edges
2
Included Angle
35 Degrees
Cutting Application
Turning
Chip-Breaker Style
Single
ANSI Code
VCGT330MESI
Number of Cutting Edges
2
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MESI
Material - Machining
Carbide
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
AC530U
Primary Material Application
Stainless Steel, Steel
Features
Excellent Fracture Resistance
Shape
Rhombic
Material
Carbide
Application
Roughing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VCGT330MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.