Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCGT, .5, Carbide

  • Mfr # VCGT330.5MESI-AC5025S

  • Zoro # G7547524


product price: $24.55
/ea
Sold in multiples of 10 for $245.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT330.5MESI-AC5025S
Zoro #
G7547524
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.007"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VCGT160402MN-SI
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VCGT330.5MESI
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
35 Degrees
Measurement System
Fractional Inch
ANSI Code
VCGT330.5MESI
Chip-Breaker Code
MESI
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
AC5025S
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Finish - Machining
AlTiSiN
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VCGT330.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.