Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCGT, .5

  • Mfr # VCGT330.5MESI-AC5015S

  • Zoro # G7513385


product price: $23.69
/ea
Sold in multiples of 10 for $236.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT330.5MESI-AC5015S
Zoro #
G7513385
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
VCGT160402MN-SI
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cutting Direction
Neutral
Cutting Application
Turning
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
MESI
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
35 Degrees
Shape
Rhombic
ANSI Code
VCGT330.5MESI
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Insert Holding Type
Countersink Hole

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VCGT330.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.