Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMA, 3, PCD

  • Mfr # NFVCMA333-DA1000

  • Zoro # G6306651


product price: $73.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
VCMA
Inscribed Circle
3
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFVCMA333-DA1000
Zoro #
G6306651
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-VCMW160412
Coating
Cermet
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NFVCMA333-DA1000
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
1
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Cutting Material Coverage
NF Tip
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
35 Degrees
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NFVCMA333
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
DA1000
Insert Holding Type
Straight Hole
Material
PCD
Style
VCMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFVCMA333, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.