Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # VCMT331ESU-AC5015S

  • Zoro # G7547619


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331ESU-AC5015S
Zoro #
G7547619
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160404N-SU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
ANSI Number
VCMT331ESU
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Shape
Rhombic
Included Angle
35 Degrees
Clearance Angle
7 Degrees
ANSI Code
VCMT331ESU
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Single
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VCMT331ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.