Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # VCMT331ESU-AC830P

  • Zoro # G6380477


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331ESU-AC830P
Zoro #
G6380477
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160404NSU
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VCMT331ESU-AC830P
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Coating
CBN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Code
VCMT331ESU
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
ESU
Chip-Breaker Style
Single
Primary Material Application ISO Code
P
Coating Process
CVD
Included Angle
35 Degrees
Manufacturer Grade
AC830P
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Finishing
Style
VCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VCMT331ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.