Zoro Homepage

Diamond Turning Insert, Diamond, 3, VCMT, 1, Cermet

  • Mfr # VCMT331EFB-T1500A

  • Zoro # G6380626


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331EFB-T1500A
Zoro #
G6380626
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
VCMT160404N-FB
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VCMT331EFB-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
No. of Edges
2
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Code
EFB
Manufacturer Grade
T1500A
Material - Machining
Cermet
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
35 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Style
Single
ANSI Code
VCMT331EFB
Clearance Angle
7 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Application
Finishing
Style
VCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in, ANSI Code VCMT331EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.