Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD

  • Mfr # NF-VCMT331LD-DA1000

  • Zoro # G6306590


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-VCMT331LD-DA1000
Zoro #
G6306590
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-VCMT160404N-LD
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
NF-VCMT331LD-DA1000
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Cermet
Steel (P) Compatibility
No
No. of Edges
1
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Material Coverage
NF Tip
Clearance Angle
7 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
35 Degrees
Manufacturer Grade
DA1000
Number of Cutting Edges
1
ANSI Code
NF-VCMT331LD
Cutting Application
Turning
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Chip-Breaker Code
LD
Material
PCD
Style
VCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-VCMT331LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.