Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # VCMT332ELB-AC8025P

  • Zoro # G6380459


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332ELB-AC8025P
Zoro #
G6380459
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408N-LB
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VCMT332ELB-AC8025P
Coating
CVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Code
VCMT332ELB
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
Absotech Platinum
Chip-Breaker Code
ELB
Primary Material Application
Steel
Chip-Breaker Style
Single
Primary Material Application ISO Code
P25
Insert Holding Type
Countersink Hole
Included Angle
35 Degrees
Manufacturer Grade
AC8025P
Features
Adhesion Resistant, Chipping Resistant
Shape
Rhombic
Clearance Angle
7 Degrees
Material
Carbide
Application
Finishing
Style
VCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VCMT332ELB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.