Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # VCMT332ELU-AC8025P

  • Zoro # G6380431


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332ELU-AC8025P
Zoro #
G6380431
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCMT160408NLU
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
ANSI Number
VCMT332ELU-AC8025P
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Coating Process
CVD
Manufacturer Grade
AC8025P
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
35 Degrees
Features
Adhesion Resistant, Chipping Resistant
Shape
Rhombic
Chip-Breaker Code
ELU
Primary Material Application ISO Code
P25
Clearance Angle
7 Degrees
ANSI Code
VCMT332ELU
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide
Style
VCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VCMT332ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.