Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # VCMT332ENK-AC8025P

  • Zoro # G6380407


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332ENK-AC8025P
Zoro #
G6380407
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160408N-SK
For Use With
Toolholders, Boring Bars
ANSI Number
VCMT332ENK-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
No. of Edges
2
Manufacturer Grade
AC8025P
Coating Process
CVD
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
VCMT332ENK
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Included Angle
35 Degrees
Chip-Breaker Code
ENK
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
P25
Material
Carbide
Style
VCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VCMT332ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.