Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # VCMT332ENK-AC830P

  • Zoro # G6380389


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332ENK-AC830P
Zoro #
G6380389
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160408N-SK
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
VCMT332ENK-AC830P
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Cutting Application
Turning
Chip-Breaker Code
ENK
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
VCMT332ENK
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Shape
Rhombic
Material - Machining
Carbide
Coating Process
CVD
Included Angle
35 Degrees
Number of Cutting Edges
2
Material
Carbide
Style
VCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VCMT332ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.