Zoro Homepage

Diamond Turning Insert, Diamond, 3, VCMT, 3, PCD

  • Mfr # NF-VCMT333LD-DA1000

  • Zoro # G6306557


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-VCMT333LD-DA1000
Zoro #
G6306557
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.173"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-VCMT333LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.