Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 2NCVNGA331-BNC2010

  • Zoro # G6374256


product price: $71.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVNGA331-BNC2010
Zoro #
G6374256
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
3
Depth of Cut
0.0150 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-VNGA331, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.