Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 2NUVNGA331-BN1000

  • Zoro # G6372585


product price: $71.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVNGA331-BN1000
Zoro #
G6372585
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-VNGA160404
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUVNGA331-BN1000
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
ANSI Code
2NU-VNGA331
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Manufacturer Grade
BN1000
Primary Material Application ISO Code
H01
Measurement System
Fractional Inch
Material - Machining
CBN
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Finish - Machining
Bright (Uncoated)
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA331, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.