Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 2NUVNGA331-BN7500

  • Zoro # G6372558


product price: $67.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVNGA331-BN7500
Zoro #
G6372558
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-VNGA160404
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUVNGA331-BN7500
For Use With
Toolholders, Boring Bars
Material - Machining
CBN
Cutting Application
Turning
ANSI Code
2NU-VNGA331
Manufacturer Grade
BN7500
Shape
Rhombic
Included Angle
35 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K10, S/M
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA331, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.