Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 4NCVNGA331-BNC200

  • Zoro # G5760894


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCVNGA331-BNC200
Zoro #
G5760894
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0157"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-VNGA160404
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Mounting Style
Clamp
Hardened (H) Compatibility
Yes
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Stainless (M) Compatibility
No
Coating
TiAlN
ANSI Number
4NCVNGA331-BNC200
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
4
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application ISO Code
H
Manufacturer Grade
BNC200
Clearance Angle
0 Degrees
ANSI Code
4NC-VNGA331
Cutting Application
Turning
Primary Material Application
Hardened Steel
Material
CBN
Style
VNGA
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 4NC-VNGA331, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.