Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 4NCVNGA331-BNC2010

  • Zoro # G6370905


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCVNGA331-BNC2010
Zoro #
G6370905
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-VNGA160404
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
4NCVNGA331-BNC2010
Coating
CVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Hardened Steel
Shape
Rhombic
Included Angle
35 Degrees
Primary Material Application ISO Code
H
Manufacturer Grade
BNC2010
Features
High Wear Resistance
ANSI Code
4NC-VNGA331
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 4NC-VNGA331, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.