Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 4NCVNGA331-BNC300

  • Zoro # G5522447


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCVNGA331-BNC300
Zoro #
G5522447
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150
Nose Radius
0.0157"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-VNGA160404
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Coating
TiAlN
ANSI Number
4NCVNGA331-BNC300
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
ANSI Code
4NC-VNGA331
Material - Machining
Carbide
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Finish - Machining
TiN
Manufacturer Grade
BNC300
Primary Material Application
Hardened Steel
Material
CBN
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 4NC-VNGA331, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.