Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 4NCVNGA331HS-BNC2020

  • Zoro # G6370878


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCVNGA331HS-BNC2020
Zoro #
G6370878
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-VNGA160404HS
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
4NCVNGA331HS-BNC2020
Included Angle
35 Degrees
Primary Material Application
Hardened Steel
ANSI Code
4NC-VNGA331HS
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material - Machining
CBN
Primary Material Application ISO Code
H20 - H30
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
BNC2020
Features
Excellent Wear Resistance and Breakage Resistance
Material
CBN
Application
Roughing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 4NC-VNGA331HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.