Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NCVNGA332-BNC2010

  • Zoro # G6374238


product price: $73.75
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVNGA332-BNC2010
Zoro #
G6374238
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-VNGA160408
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
2NCVNGA332-BNC2010
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
Manufacturer Grade
BNC2010
Number of Cutting Edges
2
Features
High Wear Resistance
Finish - Machining
TiCN
Primary Material Application
Hardened Steel
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
2NC-VNGA332
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-VNGA332, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.