Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NCVNGA332-BNC300

  • Zoro # G6374210


product price: $75.05
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVNGA332-BNC300
Zoro #
G6374210
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-VNGA160408
Cutting Direction
Neutral
ANSI Number
2NCVNGA332-BNC300
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Finish - Machining
TiN
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
35 Degrees
ANSI Code
2NC-VNGA332
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC300
Shape
Rhombic
Measurement System
Fractional Inch
Material
CBN
Application
Finishing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-VNGA332, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.