Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NCVNGA332HS-BNC2020

  • Zoro # G6374201


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVNGA332HS-BNC2020
Zoro #
G6374201
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-VNGA160408HS
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
2NCVNGA332HS-BNC2020
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Primary Material Application ISO Code
H20 - H30
Features
Excellent Wear Resistance and Breakage Resistance
Primary Material Application
Hardened Steel
Material - Machining
CBN
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
35 Degrees
Number of Cutting Edges
2
ANSI Code
2NC-VNGA332HS
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Manufacturer Grade
BNC2020
Material
CBN
Style
VNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-VNGA332HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.