Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NCVNGA332HS-BNC300

  • Zoro # G6374195


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVNGA332HS-BNC300
Zoro #
G6374195
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-VNGA160408HS
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
2NCVNGA332HS-BNC300
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Primary Material Application
Hardened Steel
ANSI Code
2NC-VNGA332HS
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
TiN
Included Angle
35 Degrees
Manufacturer Grade
BNC300
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
H
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
CBN
Style
VNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-VNGA332HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.