Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NUVNGA332-BN7500

  • Zoro # G6372488


product price: $67.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVNGA332-BN7500
Zoro #
G6372488
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-VNGA160408
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUVNGA332-BN7500
Stainless (M) Compatibility
No
Coating
Cermet
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN7500
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K10, S/M
Included Angle
35 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
Shape
Rhombic
Cutting Application
Turning
ANSI Code
2NU-VNGA332
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA332, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.