Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NUVNGA332HS-BN7000

  • Zoro # G6372460


product price: $67.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVNGA332HS-BN7000
Zoro #
G6372460
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NU-VNGA160408HS
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
2NUVNGA332HS-BN7000
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
No. of Edges
2
Primary Material Application ISO Code
K10 - K20, S
Primary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
BN7000
Material - Machining
CBN
ANSI Code
2NU-VNGA332HS
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Cutting Application
Turning
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Material
CBN
Application
Roughing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA332HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.