Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 2NUVNGA332LF-BN7000

  • Zoro # G6372451


product price: $65.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVNGA332LF-BN7000
Zoro #
G6372451
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Description

Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA332LF, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.