Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN
Mfr # 4NCVNGA332-BNC300
Zoro # G5824935
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NCVNGA332-BNC300
Zoro #
G5824935
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
332
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Depth of Cut
0.0150 in
Thickness
3
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 4NC-VNGA332, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.