Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 4NCVNGA332HS-BNC2010

  • Zoro # G6370835


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCVNGA332HS-BNC2010
Zoro #
G6370835
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-VNGA160408HS
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
ANSI Number
4NCVNGA332HS-BNC2010
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Coating
CVD
Included Angle
35 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
4NC-VNGA332HS
Measurement System
Fractional Inch
Finish - Machining
TiCN
Number of Cutting Edges
4
Primary Material Application
Hardened Steel
Features
High Wear Resistance
Shape
Rhombic
Primary Material Application ISO Code
H
Manufacturer Grade
BNC2010
Material - Machining
Carbide
Material
CBN
Application
Roughing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 4NC-VNGA332HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.