Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 3, CBN

  • Mfr # 2NUVNGA333-BN7000

  • Zoro # G6372427


product price: $67.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVNGA333-BN7000
Zoro #
G6372427
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-VNGA160412
Stainless (M) Compatibility
No
No. of Edges
2
Coating
PVD
Steel (P) Compatibility
No
ANSI Number
2NUVNGA333-BN7000
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Primary Material Application
Cast Iron, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material - Machining
CBN
ANSI Code
2NU-VNGA333
Measurement System
Fractional Inch
Manufacturer Grade
BN7000
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
K10 - K20, S
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA333, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.