Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 3, CBN

  • Mfr # 4NCVNGA333-BNC2020

  • Zoro # G6370808


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCVNGA333-BNC2020
Zoro #
G6370808
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-VNGA160412
Cutting Direction
Neutral
ANSI Number
4NCVNGA333-BNC2020
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Hardened (H), Steel (P)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H20 - H30
Material - Machining
CBN
ANSI Code
4NC-VNGA333
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
35 Degrees
Manufacturer Grade
BNC2020
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Breakage Resistance
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 4NC-VNGA333, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.