Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide

  • Mfr # VNGG331ESU-AC5025S

  • Zoro # G7547488


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG331ESU-AC5025S
Zoro #
G7547488
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160404N-EF
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
4
ANSI Number
VNGG331ESU
ANSI Code
VNGG331ESU
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Included Angle
35 Degrees
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
Double
Features
Excellent Fracture Resistance
Shape
Rhombic
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material - Machining
Carbide
Coating Process
PVD
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.