Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide

  • Mfr # VNGG331ESUJ-H1

  • Zoro # G6380267


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG331ESUJ-H1
Zoro #
G6380267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160404N-SUJ
No. of Edges
2
Coating
CBN
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
VNGG331ESUJ-H1
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker Code
ESUJ
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, N
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Style
Double
Manufacturer Grade
H1
ANSI Code
VNGG331ESUJ
Finish - Machining
Bright (Uncoated)
Material
Carbide
Application
Finishing
Style
VNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG331ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.