Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGG, 1, Cermet

  • Mfr # VNGG331ESU-T1500A

  • Zoro # G6380258


product price: $17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG331ESU-T1500A
Zoro #
G6380258
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160404N-SU
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
VNGG331ESU-T1500A
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CBN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
T1500A
Chip-Breaker Style
Double
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Cermet
Shape
Rhombic
Primary Material Application ISO Code
P05 - P30
ANSI Code
VNGG331ESU
Clearance Angle
0 Degrees
Primary Material Application
Steel
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material
Cermet
Application
Finishing
Style
VNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNGG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.