Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGG, 1, Cermet

  • Mfr # VNGG331ESU-T1500Z

  • Zoro # G6380249


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG331ESU-T1500Z
Zoro #
G6380249
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160404N-SU
No. of Edges
2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
VNGG331ESU-T1500Z
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CBN
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Shape
Rhombic
ANSI Code
VNGG331ESU
Primary Material Application
Steel
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Coating Process
PVD
Number of Cutting Edges
2
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Cermet
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Features
Wear Resistant
Material
Cermet
Application
Finishing
Style
VNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNGG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.