Diamond Turning Insert, Diamond, 3, VNGG, .2, Carbide
Mfr # VNGG330ESU-AC5025S
Zoro # G7547567
product price: $18.35
/eaSold in multiples of 10 for $183.50
Key Features
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNGG330ESU-AC5025S
Zoro #
G7547567
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
330
Corner Radius
.2
Insert Thickness
0.187"
Nose Radius
0.007"
Mounting Hole Dia.
0.150"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG330ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.