Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGG, .2, Carbide

  • Mfr # VNGG330ESUJ-H1

  • Zoro # G6380276


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG330ESUJ-H1
Zoro #
G6380276
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330
Corner Radius
.2
Nose Radius
0.0039"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160401NSU
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Coating
CBN
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VNGG330ESUJ-H1
No. of Edges
2
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Number of Cutting Edges
4
Primary Material Application ISO Code
K, N
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
VNGG330ESUJ
Chip-Breaker Style
Double
Included Angle
35 Degrees
Cutting Application
Turning
Manufacturer Grade
H1
Clearance Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
ESUJ
Shape
Rhombic
Material
Carbide
Style
VNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG330ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.