Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGG, 2, Carbide

  • Mfr # VNGG332ESU-AC5025S

  • Zoro # G7547533


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG332ESU-AC5025S
Zoro #
G7547533
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160408N-SU
No. of Edges
4
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
PVD
ANSI Number
VNGG332ESU
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Chip-Breaker Style
Double
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
AC5025S
Primary Material Application
Nickel, Titanium
Included Angle
35 Degrees
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Coating Process
PVD
Measurement System
Fractional Inch
ANSI Code
VNGG332ESU
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Code
ESU
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.