Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGG, 2, Carbide

  • Mfr # VNGG332ESUJ-H1

  • Zoro # G6380230


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG332ESUJ-H1
Zoro #
G6380230
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160408N-SUJ
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
VNGG332ESUJ-H1
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Coating
CBN
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
VNGG332ESUJ
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
H1
Primary Material Application ISO Code
K, N
Chip-Breaker Style
Double
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Chip-Breaker Code
ESUJ
Material
Carbide
Style
VNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG332ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.