Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGG, 2, Cermet

  • Mfr # VNGG332ESU-T1500A

  • Zoro # G6380221


product price: $17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG332ESU-T1500A
Zoro #
G6380221
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160408N-SU
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
VNGG332ESU-T1500A
Coating
CBN
No. of Edges
2
Cast Iron (K) Compatibility
No
Manufacturer Grade
T1500A
Cutting Application
Turning
Primary Material Application
Steel
ANSI Code
VNGG332ESU
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Chip-Breaker Style
Double
Material - Machining
Cermet
Included Angle
35 Degrees
Primary Material Application ISO Code
P05 - P30
Material
Cermet
Style
VNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNGG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.