Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide

  • Mfr # VNGG330.5EEF-AC5025S

  • Zoro # G7547454


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG330.5EEF-AC5025S
Zoro #
G7547454
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
VNGG160402N-EF
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
VNGG330.5EEF
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
35 Degrees
Finish - Machining
AlTiSiN
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
EEF
Chip-Breaker Style
Double
ANSI Code
VNGG330.5EEF
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG330.5EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.