Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGG, .5, Cermet

  • Mfr # VNGG330.5ESU-T1500A

  • Zoro # G6380291


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG330.5ESU-T1500A
Zoro #
G6380291
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Mounting Hole Dia.
0.150"
Nose Radius
0.0078"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160402N-SU
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
VNGG330.5ESU-T1500A
Cast Iron (K) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CBN
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Primary Material Application
Steel
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Double
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
ANSI Code
VNGG330.5ESU
Primary Material Application ISO Code
P05 - P30
Cutting Application
Turning
Manufacturer Grade
T1500A
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Cermet
Material
Cermet
Application
Finishing
Style
VNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNGG330.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.