Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGG, .5, Cermet

  • Mfr # VNGG330.5ESU-T1500Z

  • Zoro # G6380285


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG330.5ESU-T1500Z
Zoro #
G6380285
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0078"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNGG160402N-SU
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
VNGG330.5ESU-T1500Z
Cast Iron (K) Compatibility
No
Coating
CBN
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Primary Material Application ISO Code
P
ANSI Code
VNGG330.5ESU
Primary Material Application
Steel
Coating Process
PVD
Included Angle
35 Degrees
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Measurement System
Fractional Inch
Number of Cutting Edges
2
Features
Wear Resistant
Chip-Breaker Style
Double
Chip-Breaker Code
ESU
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
Cermet
Style
VNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNGG330.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.