Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, 1, CBN

  • Mfr # NUVNMA331-BN1000

  • Zoro # G6304737


product price: $35.55
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVNMA331-BN1000
Zoro #
G6304737
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-VNMA160404
Coating
CVD
No. of Edges
1
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NUVNMA331-BN1000
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Code
NU-VNMA331
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
CBN
Primary Material Application ISO Code
H01
Included Angle
35 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN1000
Clearance Angle
0 Degrees
Primary Material Application
Hardened Steel
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
1
Material
CBN
Application
Finishing
Style
VNMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VNMA331, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.