Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, 2, Carbide

  • Mfr # VNMA332-AC700G

  • Zoro # G5731731


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMA332-AC700G
Zoro #
G5731731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VNMA160408
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
VNMA332-AC700G
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Included Angle
35 Degrees
Manufacturer Grade
AC700G
Cutting Application
Turning
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Rhombic
Insert Holding Type
Straight Hole
Coating Process
CVD
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
VNMA332
Primary Material Application
Steel
Material
Carbide
Style
VNMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMA332, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.