Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, 2, CBN

  • Mfr # NUVNMA332-BN1000

  • Zoro # G6304719


product price: $36.85
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVNMA332-BN1000
Zoro #
G6304719
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-VNMA160408
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Number
NUVNMA332-BN1000
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
1
Cutting Direction
Neutral
Primary Material Application
Hardened Steel
ANSI Code
NU-VNMA332
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
BN1000
Material - Machining
CBN
Number of Cutting Edges
1
Primary Material Application ISO Code
H01
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Material
CBN
Style
VNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VNMA332, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.