Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, 2, CBN

  • Mfr # VNMA332-BN7000

  • Zoro # G6304439


product price: $67.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMA332-BN7000
Zoro #
G6304439
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0500 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
VNMA160408
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
ANSI Number
VNMA332-BN7000
Hardened (H) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
ANSI Code
VNMA332
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Material - Machining
CBN
Manufacturer Grade
BN7000
Primary Material Application ISO Code
K10 - K20, S
Included Angle
35 Degrees
Shape
Rhombic
Material
CBN
Application
Finishing
Style
VNMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMA332, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.