Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, 3, PCD

  • Mfr # NFVNMA333-DA1000

  • Zoro # G6306487


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFVNMA333-DA1000
Zoro #
G6306487
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-VNMA160412
ANSI Number
NFVNMA333-DA1000
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
N
Manufacturer Grade
DA1000
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
1
Material - Machining
Polycrystalline Diamond
ANSI Code
NFVNMA333
Included Angle
35 Degrees
Material
PCD
Application
Finishing
Style
VNMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFVNMA333, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.