Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, .5, CBN

  • Mfr # NUVNMA330.5-BN2000

  • Zoro # G6304755


product price: $35.55
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVNMA330.5-BN2000
Zoro #
G6304755
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330.5
Corner Radius
.5
Mounting Hole Dia.
0.150"
Nose Radius
0.0078"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-VNMA160402
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
NUVNMA330.5-BN2000
No. of Edges
1
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
35 Degrees
Manufacturer Grade
BN2000
Number of Cutting Edges
1
ANSI Code
NU-VNMA330.5
Clearance Angle
0 Degrees
Material - Machining
CBN
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Material
CBN
Style
VNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VNMA330.5, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.