Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EEG-AC5025S

  • Zoro # G7547804


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EEG-AC5025S
Zoro #
G7547804
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
VNMG160404N-EG
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cutting Direction
Neutral
Coating
PVD
For Use With
Toolholders, Boring Bars
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VNMG331EEG
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Style
Double
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Chip-Breaker Code
EEG
ANSI Code
VNMG331EEG
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Number of Cutting Edges
4
Manufacturer Grade
AC5025S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG331EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.